Base Cabinet
Mfr # MY-1043T
Zoro # G116147788
product price: $2,590.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Material
Polypropylene
Overall Height
36 in
Product Type
Base Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY-1043T
Zoro #
G116147788
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
36 in
Details
Item
Base Cabinet
Material
Polypropylene
Product Type
Base Stand
Description
Base Cabinet, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.