Base Cabinet
Mfr # MY-PBC72
Zoro # G416147891
product price: $3,577.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
72 in
Product Type
Cabinet
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY-PBC72
Zoro #
G416147891
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
72 in
Details
Item
Base Cabinet
Product Type
Cabinet
Material
Polypropylene
Description
Base Cabinet, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.