Zoro Homepage

Cart/Trolley

  • Mfr # MY-9002

  • Zoro # G916148015


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Overall Width
32 in
Compatible with Manufacturer Model Number
MY-PCR32
Overall Height
34 in
Compatible Product Type
Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-9002
Zoro #
G916148015
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
32 in
Overall Height
34 in

Details

Compatible with Manufacturer Model Number
MY-PCR32
Item
Cart/Trolley
Compatible Product Type
Workstation
Product Type
Fume Hood Cart
Includes
(4) Casters
Mobility
Mobile

Description

Cart/Trolley, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.