Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyanoacrylate Fuming Chamber

  • Mfr # CA-3000

  • Zoro # G316147854


product price: $21,588.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Prefilter, Carbon Filter
Overall Width
30 in
Voltage
110V AC
Color
Grey
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-3000
Zoro #
G316147854
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
32 in
Overall Height
29 in

Details

Item
Cyanoacrylate Fuming Chamber
Includes
Prefilter, Carbon Filter
Voltage
110V AC
Color
Grey
Standards
ILDA, ISO AGS 9001
Filter Type
Carbon
Assembly
Fully Assembled
Number of Filters Required
1
Series
CA
Pre-Filter Material
Fiber
Includes Blower
Yes
Blower Required
Blower Required
Includes Work Surface
Yes
Housing Material
Aluminum
Base Material
Polypropylene
Product Type
Cyanoacrylate Fuming Chamber
Includes Base
Yes
Housing Finish
Powder Coated

Description

Cyanoacrylate Fuming Chamber, Filter Type Carbon, Overall Height 29 in, Overall Width 30 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable, Series CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.