Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evidence Drying Cabinet

  • Mfr # MY-FDR64TE

  • Zoro # G416147945


product price: $9,252.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Dual Prefilter, Gas Phase Filter, HEPA Filter
Overall Width
64 in
Voltage
110V AC
Color
White
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-FDR64TE
Zoro #
G416147945
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
64 in
Overall Depth
23 in
Overall Height
78 in

Details

Item
Evidence Drying Cabinet
Includes
Dual Prefilter, Gas Phase Filter, HEPA Filter
Voltage
110V AC
Color
White
Filter Type
Carbon, HEPA, Prefilter
Standards
ILDA, ISO AGS 9001
Series
SecureDry
Assembly
Fully Assembled
Lighting Type
UV
Includes Pre-Filter
Yes
Blower Required
Blower Required
Housing Material
Polypropylene
Housing Finish
Powder Coated
Base Material
Polypropylene
Includes Blower
Yes
Includes Work Surface
Yes
Product Type
Evidence Drying Cabinet
Pre-Filter Material
Fiber
Industry Application
Laboratories
Includes Base
Yes

Description

Evidence Drying Cabinet, Filter Type Carbon, HEPA, Prefilter, Overall Height 78 in, Overall Width 64 in, Voltage 110V AC, Number of Filters Required Not Applicable, For Use With Not Applicable, Series SecureDry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.