Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Hood

  • Mfr # MY-LBE72

  • Zoro # G416147747


product price: $14,050.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
(2) Power Access Ports, Blue Base, Waste Attachment Port
Overall Width
72 in
Voltage
110V AC
Color
White
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-LBE72
Zoro #
G416147747
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
41 in
Sash Opening Width
67 1/2 in
Sash Opening Height
8 1/4 in

Details

Item
Filtered Hood
Includes
(2) Power Access Ports, Blue Base, Waste Attachment Port
Voltage
110V AC
Color
White
Series
Latitude(TM) Series C
Standards
ILDA, ISO AGS 9001
Filter Type
HEPA
Assembly
Fully Assembled
Pre-Filter Material
Fiber
Product Type
Filtered Hood
Includes Base
Yes
Housing Material
Polycarbonate
Work Surface Required
Work Surface Required
Airflow Direction
Horizontal
Housing Finish
Powder Coated
Blower Required
Blower Required
Lighting Type
LED
Base Material
Polypropylene
Includes Blower
Yes
Includes Work Surface
Yes
Base Required
Base/Stand Required

Description

Filtered Hood, Filter Type HEPA, Overall Height 41 in, Overall Width 72 in, Voltage 110V AC, Number of Filters Required Not Applicable, For Use With Not Applicable, Series Latitude(TM) Series C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.