Zoro Homepage

Filtered Workstation

  • Mfr # FE-WS6

  • Zoro # G516147807


product price: $4,922.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Initial Prefilter
Overall Width
27 3/4 in
Voltage
110V AC
Color
Grey
Overall Depth
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-WS6
Zoro #
G516147807
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 3/4 in
Overall Depth
21 3/4 in
Overall Height
32 in

Details

Item
Filtered Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
Grey
Filter Type
Carbon, HEPA
Assembly
Fully Assembled
Number of Filters Required
1
Standards
ILDA, ISO AGS 9001
Includes Base
Yes
Blower Required
Blower Required
Includes Work Surface
Yes
Airflow Direction
Downflow
Work Surface Material
Stainless Steel
Base Material
Polypropylene
Housing Material
Aluminum
Pre-Filter Material
Fiber
Product Type
Downflow Workstation
Lighting Type
Fluorescent
Includes Blower
Yes
Work Surface Required
Work Surface Required
Housing Finish
Powder Coated

Description

Filtered Workstation, Filter Type Carbon, HEPA, Overall Height 32 in, Overall Width 27 3/4 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.