Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Workstation

  • Mfr # MY-ISL48

  • Zoro # G216147961


product price: $9,745.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Initial Prefilter
Overall Width
48 in
Voltage
110V AC
Color
Clear
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-ISL48
Zoro #
G216147961
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
28 in
Overall Height
53 in
Sash Opening Height
9 in
Sash Opening Width
45 1/2 in

Details

Item
Filtered Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
Clear
Standards
CE, CSA, ILDA, ISO AGS 9001, UL
Series
Isola(R) VUE
Assembly
Fully Assembled
Filter Type
Carbon, HEPA
Number of Filters Required
4
Blower Required
Blower Required
Base Required
Base/Stand Required
Housing Material
Polycarbonate
Lighting Type
LED
Base Material
Polypropylene
Includes Blower
Yes
Includes Base
Yes
Product Type
Filtered Workstation
Includes Work Surface
Yes
Work Surface Material
Polypropylene
Work Surface Required
Work Surface Required
Housing Finish
Powder Coated
Pre-Filter Material
Fiber

Description

Filtered Workstation, Filter Type Carbon, HEPA, Overall Height 53 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required 4, For Use With Not Applicable, Series Isola(R) VUE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.