Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Workstation

  • Mfr # MY-ISL72

  • Zoro # G316147939


product price: $10,934.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Initial Prefilter
Overall Width
72 in
Voltage
110V AC
Color
Clear
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-ISL72
Zoro #
G316147939
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
28 in
Overall Height
53 in
Sash Opening Height
9 in
Sash Opening Width
67 1/2 in

Details

Item
Filtered Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
Clear
Standards
CE, CSA, ILDA, ISO AGS 9001, UL
Filter Type
Carbon, HEPA
Series
Isola(R) VUE
Number of Filters Required
4
Assembly
Fully Assembled
Work Surface Material
Polypropylene
Lighting Type
LED
Blower Required
Blower Required
Housing Finish
Powder Coated
Includes Work Surface
Yes
Base Required
Base/Stand Required
Pre-Filter Material
Fiber
Housing Material
Polycarbonate
Work Surface Required
Work Surface Required
Base Material
Polypropylene
Includes Base
Yes
Includes Blower
Yes
Product Type
Filtered Workstation

Description

Filtered Workstation, Filter Type Carbon, HEPA, Overall Height 53 in, Overall Width 72 in, Voltage 110V AC, Number of Filters Required 4, For Use With Not Applicable, Series Isola(R) VUE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.