Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Workstation

  • Mfr # MY-ISL72P2

  • Zoro # G916147919


product price: $12,213.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Initial Prefilter
Overall Width
72 in
Voltage
110V AC
Color
White
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-ISL72P2
Zoro #
G916147919
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
28 in
Overall Height
53 in
Sash Opening Width
66 in
Sash Opening Height
9 in

Details

Item
Filtered Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
White
Number of Filters Required
4
Filter Type
Carbon, HEPA
Assembly
Fully Assembled
Series
Isola(R) EDGE
Standards
CE, CSA, ILDA, ISO AGS 9001, UL
Work Surface Required
Work Surface Required
Base Required
Base/Stand Required
Includes Blower
Yes
Lighting Type
LED
Product Type
Filtered Workstation
Base Material
Polypropylene
Industry Application
Laboratories
Housing Finish
Powder Coated
Includes Work Surface
Yes
Includes Base
Yes
Pre-Filter Material
Fiber
Blower Required
Blower Required
Housing Material
Polycarbonate

Description

Filtered Workstation, Filter Type Carbon, HEPA, Overall Height 53 in, Overall Width 72 in, Voltage 110V AC, Number of Filters Required 4, For Use With Not Applicable, Series Isola(R) EDGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.