Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Workstation

  • Mfr # MY-VLF48

  • Zoro # G716147874


product price: $4,625.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Fluorescent Light, HEPA Filter, Initial Prefilter, Slip Hatch
Overall Width
48 in
Voltage
110V AC
Color
Clear
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-VLF48
Zoro #
G716147874
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Sash Opening Height
20 in
Sash Opening Width
45 in

Details

Item
Filtered Workstation
Includes
Fluorescent Light, HEPA Filter, Initial Prefilter, Slip Hatch
Voltage
110V AC
Color
Clear
Filter Type
HEPA, Prefilter
Series
MY-ISO
Number of Filters Required
1
Assembly
Fully Assembled
Standards
ILDA, ISO AGS 9001
Blower Required
Blower Required
Product Type
Flow Workstation
Includes Work Surface
Yes
Lighting Type
Fluorescent
Includes Pre-Filter
Yes
Base Required
Base/Stand Required
Includes Base
Yes
Housing Material
Polycarbonate
Base Material
Polycarbonate
Includes Blower
Yes
ISO Class Rating
ISO 5
Housing Finish
Powder Coated
Work Surface Required
Work Surface Required
Pre-Filter Material
Fiber

Description

Filtered Workstation, Filter Type HEPA, Prefilter, Overall Height 30 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable, Series MY-ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.