Zoro Homepage

Metal Stand

  • Mfr # MY-1061TL

  • Zoro # G816147798


product price: $2,035.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Product Type
Base Stand
Material
Metal
Overall Width
72 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-1061TL
Zoro #
G816147798
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
36 in

Details

Product Type
Base Stand
Material
Metal
Item
Stand

Description

Stand, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.