Stand
Mfr # MY-STD48
Zoro # G716147867
product price: $1,454.99
/ea
Free Shipping & Returns
Key Features
Product Type
Base Stand
Color
White
Overall Width
48 in
Overall Height
34 in
Includes
Adjustable Leveling Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY-STD48
Zoro #
G716147867
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
34 in
Details
Product Type
Base Stand
Item
Stand
Color
White
Includes
Adjustable Leveling Feet
Description
Stand, Color White, Includes Adjustable Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.