Zoro Homepage

Stand

  • Mfr # MY-STD72

  • Zoro # G116147894


product price: $1,726.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Overall Height
34 in
Includes
Adjustable Leveling Feet
Product Type
Base Stand
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-STD72
Zoro #
G116147894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
72 in

Details

Color
White
Includes
Adjustable Leveling Feet
Item
Stand
Product Type
Base Stand

Description

Stand, Color White, Load Capacity Not Applicable, Door Type Not Applicable, Material Metal, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards Not Rated, Includes Adjustable Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.