Workstation
Mfr # MY-DB36
Zoro # G916148114
product price: $2,590.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Voltage
110V AC
Color
White
Overall Depth
24 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY-DB36
Zoro #
G916148114
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
29 1/2 in
Details
Item
Workstation
Voltage
110V AC
Color
White
Assembly
Fully Assembled
Standards
ILDA, ISO AGS 9001
Series
CleanPrep
Housing Finish
Powder Coated
Includes Blower
Yes
Housing Material
Polycarbonate
Base Material
Polypropylene
Work Surface Required
Work Surface Required
Product Type
Dead Air Box
Includes Base
Yes
Includes Work Surface
Yes
Lighting Type
UV
Blower Required
No Blower Required
Description
Workstation, Filter Type Not Applicable, Overall Height 29 1/2 in, Overall Width 36 in, Voltage 110V AC, Number of Filters Required Not Applicable, For Use With Not Applicable, Series CleanPrep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.