Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665005002044
Zoro #
G9102177
UPC #
-
Country of Origin
United States
Dimensions
Size
35 lb
Container Size
35 lb
Details
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Container Type
Can
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
80 lb
Dropping Point
550 Degrees F
Color
Red
Standards
ASTM, NLGI GC-LB
Base Oil
Mineral
Max. Operating Temp.
325 Degrees F
NLGI Grade
2
Type
High Temperature Grease
Green Environmental Attribute
Does not Contain Formaldehyde
Grease Thickener
Lithium Complex
Item
High Temperature Grease
Grease Color
Red
Grease Container
Pail
Series
JT-6(R)
Lubricant NSF Rating
Not Rated
Specific Gravity
0.93
Description
High Temperature Grease, Series JT-6(R), Container Type Can, Container Size 35 lb, Standards ASTM, NLGI GC-LB, Color Red, Dropping Point 550 Degrees F, Specific Gravity 0.93, Timken OK Load 80 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.