Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mystik 400 lb High Temperature Grease Drum 665005002020

400 lb High Temperature Grease Drum (Discontinued)

  • Mfr # 665005002020
  • Zoro # G2209789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665005002020
Zoro #
G2209789
UPC #
-
Country of Origin
United States

Dimensions

Container Size
400 lb

Details

Item
High Temperature Grease
NSF Rating
Not Rated
Standards
ASTM, NLGI GC-LB
Type
High Temperature Grease
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Container Type
Drum
Green Environmental Attribute
Does not Contain Formaldehyde
Dropping Point
550 Degrees F
Four-Ball Wear
0.45mm
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-10 Degrees F
Grease Color
Red
Grease Thickener
Lithium Complex
Features
Lined Drum
NLGI Grade
2
Base Oil
Mineral
Timken OK Load
80 lb
Specific Gravity
0.93
Grease Container
Drum
Max. Operating Temp.
325 Degrees F
Color
Red
Thickener
Lithium Complex

Description

Grease, Lithium Complex Base, Size 400 lb., Container Type Drum, NLGI Grade 2, Color Red, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 80 lb., Viscosity @ 40C 633, Viscosity @ 100C 44, Metal Detectable No, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.