Shop MYSTIK
See all product information
Create Account
Grease, 14 oz, Stick, Tan
- Mfr # 901283D
- Zoro # G505446942
product price:
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Color
Tan
Application
Multi Purpose
Net Weight
14 oz.
Container Type
Stick
Post-Application Film
Wet Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901283D
- Zoro #
- G505446942
- UPC #
- 79031583059
- Country of Origin
- China
- Color
- Tan
- Application
- Multi Purpose
- Net Weight
- 14 oz.
- Container Type
- Stick
- Item
- Grease
- Post-Application Film
- Wet Film
- Container Capacity
- 14 oz
Description
Mystik JT-6 Hi-Temp Grease with moly is a fully additive-treated, multi-purpose grease that is water insoluble and contains molybdenum disulfide for extra protection under severe service conditions. It contains anti-rust, anti-wear, extreme pressure and antioxidant additives.
- • Superior high moly, high temp lithium complex for extreme duty EP
- • Shock load proven performance in construction, mining and agriculture
- • HD trucking excellent rust
- • Corrosion protection versatile for use in general purpose applications
- • Outstanding EP lithium complex with 3 percent moly
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.