This item is Discontinued.

Mystik High Temperature Grease, 14 oz. 665072002080

High Temperature Grease, 14 oz. (Discontinued)

  • Mfr # 665072002080
  • Zoro # G9102265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665072002080
Zoro #
G9102265
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz.
Size
14 oz.

Details

Item
High Temperature Grease
Color
Blue
Specific Gravity
0.91
Standards
ASTM
Max. Operating Temp.
325 Degrees F
Dropping Point
500 Degrees F
Four-Ball Wear
0.44mm
Application
High Speed Bearings, Centrifuges, Construction, Industrial, Agricultural
Grease Thickener
Lithium Complex
Grease Container
Cartridge
Base Oil
Synthetic
Green Environmental Attribute
Does not Contain Formaldehyde
Grease Color
Blue
Min. Operating Temp.
-30 Degrees F
Timken OK Load
Not Specified
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Temp. Range
-30 Degrees to 325 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

High Temperature Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Blue, Grease Container Cartridge, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.44mm, Specific Gravity 0.91, Timken OK Load Not Specified, Standards ASTM, Application High Speed Bearings, Centrifuges, Construction, Industrial, Agricultural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.