Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665056002072
Zoro #
G9102231
UPC #
-
Country of Origin
United States
Dimensions
Container Size
120 lb
Details
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Container Type
Drum
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
60 lb
Dropping Point
500 Degrees F
NSF Rating
Not Rated
Color
Gray
Type
High Temperature Grease
Grease Container
Drum
Base Oil
Mineral
Item
High Temperature Grease
NLGI Grade
2
Green Environmental Attribute
Does not Contain Formaldehyde
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
325 Degrees F
Specific Gravity
0.94
Standards
ASTM, NLGI GC-LB
Grease Color
Gray
Lubricant Additives
Molybdenum
Thickener
Molybdenum
Description
Grease, Petroleum/Moly Base, Size 120 lb., Container Type Drum, NLGI Grade 2, Color Gray/Black, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.94, Timken OK Load 60 lb., Viscosity @ 40C 633, Viscosity @ 100C Not Specified, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.