Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mystik High Temperature Grease, Drum, Red 665005002072

High Temperature Grease, Drum, Red (Discontinued)

  • Mfr # 665005002072
  • Zoro # G9102186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665005002072
Zoro #
G9102186
UPC #
-
Country of Origin
United States

Dimensions

Container Size
120 lb

Details

Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
Container Type
Drum
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
80 lb
Dropping Point
550 Degrees F
NSF Rating
Not Rated
Color
Red
Item
High Temperature Grease
Standards
ASTM, NLGI GC-LB
Grease Thickener
Lithium Complex
Green Environmental Attribute
Does not Contain Formaldehyde
NLGI Grade
2
Grease Color
Red
Base Oil
Mineral
Max. Operating Temp.
325 Degrees F
Type
High Temperature Grease
Lubricant NSF Rating
Not Rated
Specific Gravity
0.93
Grease Container
Drum
Thickener
Lithium Complex

Description

Grease, Lithium Complex Base, Size 120 lb., Container Type Drum, NLGI Grade 2, Color Red, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.93, Timken OK Load 80 lb., Viscosity @ 40C 633, Viscosity @ 100C 44, Metal Detectable No, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.