This item is Discontinued.

Mystik Motor Oil, Amber, Drum, 15W-40, 55 gal. 663003002001

Motor Oil, Amber, Drum, 15W-40, 55 gal. (Discontinued)

  • Mfr # 663003002001
  • Zoro # G2209816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663003002001
Zoro #
G2209816
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
ISO Viscosity Grade
100
Viscosity Index
134
Viscosity @ 40C
123
Standards
API CJ-4, API-SM, Mack EO-O Premium Plus, Cummins CES 20081, Volvo VDS-4
Application
Heavy Duty
For Use With
Diesel Engines
Specific Gravity
0.88 at 60 Degrees F
Pour Point
-32 Degrees C
Container Type
drum
Flash Point
232 Degrees C
Series
Mystik JT-8
Viscosity @ 100C
15.6
Base
Synthetic Blend
Green Environmental Attribute
Does not Contain Formaldehyde
SAE Grade
15W-40
Base Oil
Synthetic Blend

Description

Diesel Engine Oil, Series Mystik JT-8, Standards API CJ-4, API-SM, Mack EO-O Premium Plus, Cummins CES 20081, Volvo VDS-4, Color Amber, Container Type Drum, Flash Point 232 Degrees C, ISO Viscosity Grade 100, Pour Point -32 Degrees C, Specific Gravity 0.88 at 60 Degrees F, Viscosity Index 134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.