Shop NICHE
See all product information
Create Account
Terrace 31.5 in Square Plastic Indoor/Outdoor Bistro Table, Modern Pedestal Patio Table, White Down
- Mfr # TOB3131WH
- Zoro # G323720699
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Size
31.5 in x 31.5 in
Material
Polypropylene
Capacity
275 Ibs
Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOB3131WH
- Zoro #
- G323720699
- UPC #
- 192357389058
- Country of Origin
- China
- Material
- Polypropylene
- Capacity
- 275 Ibs
- Shape
- Square
- Color
- White Down
Dimensions
- Width
- 31.5 in
- Size
- 31.5 in x 31.5 in
- Length
- 31.5 in
Description
Designed for both style and functionality, this indoor/outdoor plastic table offers a durable and versatile solution for patios, balconies, kitchens, breakrooms, and hospitality settings. Constructed from sturdy, weather-resistant plastic, it stands up to moisture, sun exposure, and everyday wear while maintaining its clean, modern appearance. The spacious tabletop provides ample room for dining, drinks, or casual gatherings, and the strong pedestal base with wide supportive feet ensures reliable stability on a variety of surfaces. Lightweight yet dependable, this table is easy to reposition and features a smooth, easy-care surface that wipes clean quickly, making it ideal for both residential and commercial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.