
46in Round Portable Outdoor Table, Black, Seats 8, Punched Steel, Textured Coating
Mfr # 804109
Zoro # G322838289
product price:Â $2,083.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Table Top Dimensions
46" Diameter
Shape
Round
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Contoured Seat Dimensions
10" W x 46" L
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804109
Zoro #
G322838289
UPC #
-
Country of Origin
United States
Dimensions
Table Top Dimensions
46" Diameter
Contoured Seat Dimensions
10" W x 46" L
Height
30" H
Width
78"
Length
78"
Details
Shape
Round
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Assembly Required
Yes
Material
Coated Steel
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Item
Portable Table
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Black
Coating
Textured
Description
46in Round Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.