46in Round Portable Outdoor Table, Green, Seats 8, Expanded Metal, Textured Coating

  • Mfr # 804107

  • Zoro # G822838222


product price:  $1,689.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
78"
Length
78"
Capacity
8 People
Material
Coated Steel
Height
30" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804107
Zoro #
G822838222
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Length
78"
Height
30" H
Contoured Seat Dimensions
10" W x 46" L
Table Top Dimensions
46" Diameter

Details

Capacity
8 People
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Shape
Round
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Color
Green
Assembly Required
Yes
Coating
Textured

Description

46in Round Portable Table, Expanded Metal, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.