46in Round Portable Outdoor Table, Light Blue, Seats 8, Punched Steel, Industry Standard Coating
- Mfr # 804100
- Zoro # G222838303
original price:Â $1,983.99 , new price: $1,785.99 , 9 percent off
new price:Â
$
1,785.99
/ea
Key Features
Shape
Round
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Light Blue
Capacity
8 People
Length
78"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804100
- Zoro #
- G222838303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 78"
- Table Top Dimensions
- 46" Diameter
- Contoured Seat Dimensions
- 10" W x 46" L
- Width
- 78"
- Height
- 30" H
Details
- Shape
- Round
- Finish
- Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
- Color
- Light Blue
- Capacity
- 8 People
- Cleaning Method
- Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
- Material
- Coated Steel
- Application
- Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
- Item
- Portable Table
- Includes
- 1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
- Assembly Required
- Yes
- Coating
- Premium Polyethylene Coating
Description
46in Round Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.