46in Square Portable Outdoor Table, Black, Seats 8, Punched Steel, Industry Standard Coating

  • Mfr # 804079

  • Zoro # G222838334


product price:  $1,888.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
76"
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Shape
Square
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804079
Zoro #
G222838334
UPC #
-
Country of Origin
United States

Dimensions

Length
76"
Width
76"
Height
30" H
Table Top Dimensions
46" Square
Seat Dimensions
10" W x 38" L

Details

Coating
Premium Polyethylene Coating
Assembly Required
Yes
Shape
Square
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Color
Black
Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Capacity
8 People
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required

Description

46in Square Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.