46in Square Portable Outdoor Table, Green, Seat 8, Punched Steel, Textured Coating

  • Mfr # 804092

  • Zoro # G122838359


product price:  $1,984.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Table Top Dimensions
46" Square
Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seat Dimensions
10" W x 38" L
Length
76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804092
Zoro #
G122838359
UPC #
-
Country of Origin
United States

Dimensions

Table Top Dimensions
46" Square
Seat Dimensions
10" W x 38" L
Length
76"
Height
30" H
Width
76"

Details

Material
Coated Steel
Item
Portable Table
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Textured
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Color
Green
Capacity
8 People
Shape
Square
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves

Description

46in Square Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products