46in Square Portable Outdoor Table, Green, Seats 8, Punched Steel, Industry Standard Coating

  • Mfr # 804082

  • Zoro # G622838323


product price:  $1,888.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
30" H
Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Square
Seat Dimensions
10" W x 38" L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804082
Zoro #
G622838323
UPC #
-
Country of Origin
United States

Dimensions

Height
30" H
Seat Dimensions
10" W x 38" L
Table Top Dimensions
46" Square
Length
76"
Width
76"

Details

Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Square
Item
Portable Table
Assembly Required
Yes
Color
Green
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Coating
Premium Polyethylene Coating
Material
Coated Steel

Description

46in Square Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.