6ft Outdoor Bench with Back, Portable, Green, Expanded Metal, Industry Standard Coating

  • Mfr # 804117

  • Zoro # G122838021


product price:  $840.99
/ea
Free Shipping & Returns

Key Features

Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seat Height
18"
Overall Height
30.5"
Length
72"
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804117
Zoro #
G122838021
UPC #
-
Country of Origin
United States

Dimensions

Seat Height
18"
Overall Height
30.5"
Length
72"
Width (In.)
25.25"
Seat Width
10"

Details

Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Shape
Rectangle
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
3 People
Material
Coated Steel
Color
Green
Item
6 foot outdoor bench
Coating
Premium Polyethylene Coating

Description

6-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products