
6ft Outdoor Bench with Back, Portable, Green, Punched Steel, Industry Standard Coating
Mfr # 804147
Zoro # G522838133
product price:Â $1,012.99
/ea
Free Shipping & Returns
Key Features
Material
Coated Steel
Seat Height
18"
Assembly Required
Yes
Seats
3 People
Coating
Premium Polyethylene Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804147
Zoro #
G522838133
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Seat Width
10"
Length
72"
Width (In.)
25.25"
Overall Height
30.5"
Details
Material
Coated Steel
Assembly Required
Yes
Seats
3 People
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
6 foot outdoor bench
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Shape
Rectangle
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Color
Green
Description
6-Foot Bench with Back, Portable, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.