6ft Outdoor Bench without Back, Inground, Red, Punched Steel, Industry Standard Coating

  • Mfr # 804271

  • Zoro # G922837965


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
10"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Length
72"
Shape
Rectangle
Seat Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804271
Zoro #
G922837965
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
10"
Length
72"
Seat Width
10"
Overall Height
18"
Seat Height
18"

Details

Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Rectangle
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Assembly Required
Yes
Item
6 foot outdoor bench
Mounting
Inground
Seats
3 People
Color
Red
Material
Coated Steel

Description

6-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.