
8ft Outdoor Bench with Back, Inground, Red, Punched Steel, Industry Standard Coating
Mfr # 804166
Zoro # G422838080
product price:Â $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (In.)
21"
Overall Height
30.5"
Coating
Premium Polyethylene Coating
Color
Red
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804166
Zoro #
G422838080
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
21"
Overall Height
30.5"
Length
96"
Seat Height
18"
Seat Width
10"
Details
Item
8 foot outdoor bench
Coating
Premium Polyethylene Coating
Color
Red
Assembly Required
Yes
Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Shape
Rectangle
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Material
Coated Steel
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Mounting
Inground
Description
8-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.