8ft Outdoor Bench with Back, Portable, Red, Expanded Metal, Industry Standard Coating

  • Mfr # 804131

  • Zoro # G322838135


product price: $891.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Red
Seat Width
10"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Width (In.)
25.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804131
Zoro #
G322838135
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
10"
Width (In.)
25.25"
Length
96"
Seat Height
18"
Overall Height
30.5"

Details

Color
Red
Item
8 foot outdoor bench
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Seats
4 People
Assembly Required
Yes
Shape
Rectangle
Material
Coated Steel
Coating
Premium Polyethylene Coating

Description

8-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.