
8ft Outdoor Bench with Back, Surface Mount, Brown, Punched Steel, Industry Standard Coating
Mfr # 804173
Zoro # G922838269
product price: $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Length
96"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804173
Zoro #
G922838269
UPC #
-
Country of Origin
United States
Dimensions
Length
96"
Width (In.)
21"
Overall Height
30.5"
Seat Height
18"
Seat Width
10"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Material
Coated Steel
Mounting
Surface Mount
Shape
Rectangle
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Color
Brown
Item
8 foot outdoor bench
Includes
2 Seat planks, 2 Surface mount bench frame pieces, 4 End caps, All required hardware (3/8x3" Concrete anchor bolts not included)
Seats
4 People
Description
8-Foot Bench with Back, Surface mount, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.