8ft Outdoor Bench with Back, Surface Mount, Green, Expanded Metal, Industry Standard Coating

  • Mfr # 804142

  • Zoro # G122837970


product price: $891.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Green
Material
Coated Steel
Overall Height
30.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804142
Zoro #
G122837970
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30.5"
Seat Width
10"
Seat Height
18"
Length
96"
Width (In.)
21"

Details

Shape
Rectangle
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Green
Material
Coated Steel
Item
8 foot outdoor bench
Includes
2 Seat planks, 2 Surface mount bench frame pieces, 4 End caps, All required hardware (3/8x3" Concrete anchor bolts not included)
Mounting
Surface Mount
Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Coating
Premium Polyethylene Coating

Description

8-Foot Bench with Back, Surface mount, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.