
8ft Outdoor Bench without Back, Inground, Green, Punched Steel, Industry Standard Coating
Mfr # 804287
Zoro # G822838079
product price:Â $684.99
/eaKey Features
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Material
Coated Steel
Shape
Rectangle
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804287
Zoro #
G822838079
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
10"
Overall Height
18"
Seat Height
18"
Length
96"
Seat Width
10"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Material
Coated Steel
Shape
Rectangle
Assembly Required
Yes
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Green
Seats
4 People
Mounting
Inground
Coating
Premium Polyethylene Coating
Description
8-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.