8ft Outdoor Bench without Back, Portable, Green, Expanded Metal, Industry Standard Coating

  • Mfr # 804252

  • Zoro # G122838120


product price:  $578.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Seats
4 People
Coating
Premium Polyethylene Coating
Overall Height
18"
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804252
Zoro #
G122838120
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18"
Width (In.)
25.25"
Seat Width
10"
Length
96"
Seat Height
18"

Details

Seats
4 People
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Shape
Rectangle
Color
Green
Assembly Required
Yes
Item
8 foot outdoor bench
Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware

Description

8-Foot Bench without Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.