
Dome Lid for 32 Gallon Trash Receptacle, Steel, Red, Industry Standard Coating
Mfr # 804396
Zoro # G222838372
product price:Â $257.99
/eaKey Features
Material
Coated Steel
For Use With
32 gallon trash receptacle
Color
Red
Features
Dome Lid; Outdoor Use; Assembly Not Required
Lid Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804396
Zoro #
G222838372
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
Material
Coated Steel
For Use With
32 gallon trash receptacle
Color
Red
Features
Dome Lid; Outdoor Use; Assembly Not Required
Item
Outdoor Trash Receptacle Lid
Lid Shape
Round
Description
Replacement Steel Dome Lid for 32 gallon outdoor trash receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.