Liner for 32 Gallon Trash Receptacle, Black, Plastic
- Mfr # 804414
- Zoro # G222838389
product price:Â
$
140.99
/ea
Key Features
Capacity
32 gallons
Material
Plastic
Size
22"
Color
Black
Height
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804414
- Zoro #
- G222838389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 22"
- Height
- 27"
Details
- Capacity
- 32 gallons
- Material
- Plastic
- Color
- Black
- Item
- Outdoor Trash Receptacle Liner
- Application
- Outdoor
Description
Replacement plastic liner for 32 gallon outdoor trash receptacle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.