Trash Receptacle, Dome Lid, Liner, 32 Gal, Brown, Punched Steel, Textured Coating

  • Mfr # 804373

  • Zoro # G822838055


product price: $1,145.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Capacity
32 gallons
Color
Brown
Overall Width
22.5"
Material
Coated Steel
Overall Diameter
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804373
Zoro #
G822838055
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22.5"
Overall Diameter
22.5"

Details

Item
Outdoor Trash Receptacle
Container Capacity
32 gallons
Color
Brown
Material
Coated Steel
Finish
Thermoplastic Coating
Features
Outdoor Use; Assembly Required
Lid Type
Dome
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Container Shape
Round

Description

32 gallon outdoor trash receptacle with steel dome lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.