
Trash Receptacle, Flat Lid, Liner, 32 Gal, Green, Expanded Metal, Industry Standard Coating
Mfr # 804377
Zoro # G322837961
product price:Â $826.99
/eaKey Features
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Shape
Round
Material
Coated Steel
Container Capacity
32 gallons
Lid Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804377
Zoro #
G322837961
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22.5"
Overall Diameter
22.5"
Details
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Shape
Round
Material
Coated Steel
Container Capacity
32 gallons
Lid Type
Flat
Features
Outdoor Use; Assembly Required
Color
Green
Item
Outdoor Trash Receptacle
Finish
Thermoplastic Coating
Description
32 gallon outdoor trash receptacle with steel flat lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.