Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Myteam Baltimore Ravens Bracelet Euro Bead MY981014

Baltimore Ravens Bracelet Euro Bead (Discontinued)

  • Mfr # MY981014
  • Zoro # G503900781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY981014
Zoro #
G503900781
UPC #
727272150911
Country of Origin
China

Description

We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • This must-have bracelet is fashioned with the trendy euro style beads
  • An eye catching team charm to create a designer inspired team bead bracelet
  • This is a true statement piece with 4 euro beads
  • This contemporary look is perfect for game day but chic enough for everyday
Specifications
  • Style: Euro Bead
  • Sport: Athletic
  • League: NFL
  • Team: Baltimore Ravens
  • Chain Size: 7.5 in.
  • Adjustable Size: 2 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.