03-33434-000 Fuel Tank Strap for Freightliner - 33 5/8in length x 2in width
- Mfr # FTS-0333434000
- Zoro # G325022876
product price:Â
$
23.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-0333434000
- Zoro #
- G325022876
- UPC #
- 840223690615
- Country of Origin
- China
Description
We introduce these fuel tank straps that are specifically designed for step vans with 14 side-mounted fuel tanks. These fuel tank straps play a crucial role in securing your fuel tank, ensuring it remains stable during transportation, preventing it from potential damage, excessive movements, and vibrations, and minimizing the risk of leaks and spills even when you are hauling on uneven roads or over bumps. Compatibility: Our gas tank straps are the best fit for step vans with 14 side-mounted fuel tanks and can perfectly secure the fuel tanks that are side-mounted, specifically in Freightliner step vans. Dimensions: Our gas tank straps possess a length of 33 5/8in and a threaded tip length of 39 3/4in which also includes the threaded ends that are used for bolting it down. This length ensures that the strap can securely reach around the fuel tank on your step van and secure it with ease. Finish: This fuel tank strap is black painted and delivers benefits like corrosion resistance as the paint protective layer safeguards the strap from rust and other forms of corrosion caused by exposure to chemicals, dirt, and debris. User-Friendly Design: Our Freightliner fuel tank straps are built user-friendly which allows easier and hassle-free installation with its bolt-on fitting type. You can simply use it to secure your fuel tanks by only tightening the bolts. Replacement & Compatibility List: Checkout the complete list below:- Brands & Their OEM Part Numbers:- Freightliner: 03-33434-000 Automann: M203434 OE Aftermarket: 4804140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.