Shop MYTEE PRODUCTS
See all product information
Create Account
1-1/2 inAnchor Shackle Forged Carbon Steel w/Safety Screw Pin 34,000lbs WLL, 2PK
- Mfr # SHACKLE-ANCHOR-BT-112x2
- Zoro # G222786499
product price:Â
$
140.19
/pk of 2, $70.10/ea
Free Shipping & Returns
Key Features
Material
Forged Carbon Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHACKLE-ANCHOR-BT-112x2
- Zoro #
- G222786499
- UPC #
- 840223696273
- Country of Origin
- China
Details
- Material
- Forged Carbon Steel
- Color
- Red
Description
Looking for a strong and reliable shackle anchor for maximum load security? The 1-1/2 in (17.0 Tons) Bolt-Type Shackle Anchor w/ Safety Screw Pin - Red from us provides unmatched strength, making it essential for industries requiring high-capacity load handling. It can be used for lifting and rigging applications in different industries. The other critical details of this anchor shackle are provided below: Size: Available in size 1-1/2 in, this shackle supports large-scale loads with a 4-13/16 in chain type, an inside width of 2-3/8 in, and a pin diameter of 1-5/8 in. Its outside eye diameter is 3-5/8 in, adding extra support for secure load management. Capacity: With a working load limit of 17 tons or 34,000 lbs and a breaking strength of 102 tons or 204,000 lbs, this shackle is ideal for heavy loads, ensuring stability and security. Type: The shackle is a bolt-type anchor with a threaded cotter safety pin. It ensures a secure load connection crucial for high-load lifting and rigging applications. Material: Crafted from tough forged carbon steel, this shackle anchor is durable, strong, and long-lasting. Surface Finish: This shackle anchor is first electroplated with galvanized zinc oxide and is then powder-coated. This double coating provides the shackle double protection from rust and corrosion. Safety Pin: The alloy-made bolt-type threaded cotter pin secures connections effectively. It also helps to prevent accidental loosening, even under extreme loads. Versatile Application: Ideal for high-capacity applications in industrial settings, construction, and heavy-duty lifting, this shackle offers the necessary support and strength for critical load-handling tasks. It can also be used with lifting slings; remember to choose the sling as per the requirement of your load size. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Inspect the shackle regularly during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.