Shop MYTEE PRODUCTS
See all product information
Create Account
7/8in Anchor Shackle Forged Carbon Steel w/ Alloy Screw Pin WLL # 6.50 Tons, 2PK
- Mfr # SHACKLE-ANCHOR-SP-78x2
- Zoro # G116493670
product price:Â
$
44.29
/pk of 2, $22.15/ea
Key Features
Color
Red
Body Material
Steel
Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHACKLE-ANCHOR-SP-78x2
- Zoro #
- G116493670
- UPC #
- 840223624177
- Country of Origin
- India
Dimensions
- Width
- 7/8 in
Details
- Color
- Red
- Body Material
- Steel
Description
Pack Size: 2 Pack Shackle Type: Anchor Shackle Material: Forged Carbon Steel Bolt or Pin Type: Alloy Screw Pin Size: 7/8 in Working Load Limit: 6. 50 Tons 13,000 lbs Breaking strength: 39 Tons 85,000 lbs Double Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust. In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust. Superior Design for the strength needed for all your Rigging and Towing needs. Works perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.