Shop MYTEE PRODUCTS

1-1/2in 17 Tons Anchor Shackle Forged Carbon Steel & Alloy Screw Pin, 2PK

  • Mfr # SHACKLE-ANCHOR-SP-112x2

  • Zoro # G216250302


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHACKLE-ANCHOR-SP-112x2
Zoro #
G216250302
UPC #
840223600539
Country of Origin
China

Description

Pack Size: 2 PackShackle Type:Anchor ShackleMaterial:Forged Carbon SteelBolt or Pin Type:Alloy Screw PinSize:1-1/2inWorking Load Limit:17 Tons34,000 lbsDouble Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust.In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust.Superior Design for the strength needed for all your Rigging and Towing needs.Works perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.


  • Pack Size: 2-Pack
  • Shackle Type: Anchor Shackle
  • Material: Forged Carbon Steel
  • Bolt or Pin Type: Alloy Screw Pin
  • Size: 1-1/2" & Working Load Limit: 17 Tons (34,000 lbs)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.