
1-1/2in x 8 Mountable Ratchet Straps 500 lbs WLL Ladder Rack Tie Down Straps, 2PK
Mfr # RS158-MRx2
Zoro # G816493680
product price:Â $40.99
/pk 2, $20.50/eaKey Features
Color
Gray
Overall Length
8 ft
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS158-MRx2
Zoro #
G816493680
UPC #
840223637474
Country of Origin
China
Dimensions
Overall Length
8 ft
Details
Color
Gray
Material
Polyester
Description
Pack Size: 2 Pack Get a stable and secure way to transport items in your vehicle! Get Mountable Rack Ratchet Tie Down For Your Next Travel! Designed to prevent small-size loads on racks or platforms from falling and shifting from vehicles, such as trucks, trailers, or roof racks. Mount it anywhere you need and utilize the ratchet mechanism for quick and easy release of tension. Learn more about our product below: Size Flexibility: Our tie-down is easily mountable on vehicles. The length of the webbing material is 8 feet whereas the width is 1-1/2 inches. It has a working load limit of 500 lbs and a breaking strength of 1,500 lbs. Designed to handle mid-size loads and absorb shock during transportation. Get a vast holding option with a hook and secure it to the anchor points or looped around to a D-Ring. Ratchet Mechanism: The tie-down includes a ratchet mechanism for easy and quick release of tension adjustment when unloading the cargo. It has a long wide handle for a firm hold. Steel material is to prevent scratching and marring. Tighten and secure the strap around the cargo for a strong and reliable hold during transit. Durable Construction: Our mountable roof rack tie-down straps include a wire hook for secure connection to anchor points. Its PVC coated for long life and protection against environmental elements, like UV, moisture, rain, etc. The webbing is made of polyester material for its tensile strength and durability against weather conditions. Universal Mount Adapter: Our mountable rack ratchet tie-down has a bolt-on design that can be mounted directly to your trailers, truck racks, etc. Its ideal for securing ladders, pipe racks, and more. Additionally, this rack-ratchet has compatibility with both square and round frame racks for permanent mounting. Utilization: The process of using our mountable rack ratchet tie-down is simpleyou have to attach the hook to an anchor point or the loop around to fasten with a D-ring. Secure ladder, pipe racks, and other mid-size loads next time. Note: Secures small to mid-size loads and holds them with PVC-coated wire hooks. Use a corner protector cover even though the corner edges of the load are not sharp. Dont overtighten it. Support bars, truck beds, trailer frames, hand trucks, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.