Shop MYTEE PRODUCTS
See all product information
Create Account
2inx9ft Tire Car Hauler Ratchet Straps w/ Swivel J Hooks & Rubber Blocks, 16PK
- Mfr # RST-209SHRBx16
- Zoro # G516250354
product price:Â
$
390.99
/pk of 16, $24.44/ea
Free Shipping & Returns
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-209SHRBx16
- Zoro #
- G516250354
- UPC #
- 840223627673
- Country of Origin
- Cambodia
Details
- Color
- Yellow
Description
Pack Size: 16 Pack Size: 2in x 9ft Working Load Limit: 3333 lbs. Breaking Strength: 10,000 lbs.This car hauler wheel strap contains one wide handle ratchet buckle with three swivel J hooks to allow for easy attachment.The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire.The auto carrier tire straps are made with 2in heavy duty polyester webbing for maximum strength.J-Hook is 1/2in Thick 7in Strap on Ratchet partRubber Blocks are 3in long, 2-1/2in wide.DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew cant grow and ruin it.CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel wont rust or take damage from other metals.THREE SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit.LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so its easier to reach the degree of tension you want. More tension with less force? You got it.SLIDING RUBBER BLOCKS INCLUDED: The rubber blocks help you place your strap properly, and theyre textured to fit into the grooves on the tire.
- Secure Towing and Load Stability: These straps car hauler have a 10,000 lbs breaking strength and 3,333 lbs working load limit for secure towing and load stability.
- Durability and Resistance: Made with high-quality polyester webbing, these tire tie down straps over the wheel resist damage from scrapes and cuts, offering long-lasting durability.
- Corrosion-resistant Ratchet and Hooks: The gold chromate-plated ratchet and hooks resist rust and metal damage, enhancing the longevity and reliability of these tire straps for trailer.
- Easy Load Tension Adjustment: The long ratcheting handle facilitates easy tension adjustment with less force, making the j hook tow strap user-friendly.
- Effective Load Positioning: The sliding rubber blocks ensure proper placement on the tire and additional load stability during transport for these auto hauler straps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.