1 ftx10 ft Bolt-on Orange Retractable Ratchet Straps for Cargo Coated w/ S Hook

  • Mfr # RS110R-BO-OR4PK

  • Zoro # G122786001


product price:  $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS110R-BO-OR4PK
Zoro #
G122786001
UPC #
199145048951
Country of Origin
China

Description

Want durable and reliable cargo control equipment for securing a variety of loads during transportation? Get this pack of four 1 in x 10 ft Orange Retractable Ratchet Straps w/ Coated S Hook, Bolt On W/ Fasteners from Our Products. Our retractable ratchet straps can be used for tying down motorcycles, bicycles, and all-terrain vehicles during transport on trailers or pickup trucks. They can be used in different industries such as transportation, agriculture, marine, shipping, warehousing, and similar industries for securing loads. Size & Capacity: These orange ratchet straps are available in size 1 in x 10 ft, with a 1 in sized S-hook each. With a working load limit of 500 lbs and a breaking strength of 1,500 lbs, these straps can be used in motorcycles, bikes, boats, or anything else that needs to be transported. The package contains 4 ratchet straps with bolt-on fasteners, along with a poly bag which simplifies the storage of these straps. Material: The ratchet strap is made using reinforced polyester material which is durable and lightweight. The hook of these straps is manufactured using carbon steel material and is coated with a black powder coating which makes them resistant to harsh weather conditions, corrosion, and rust. Auto-retractable: One of the best features of this ratchet strap is that it has an auto-retractable center. Unlike traditional straps that require threading and dealing with excess length, ours bolts onto your frame and lets you pull out just the length you need. Say goodbye to tangles and hassle for a smoother, easier experience with our auto-retractable ratchet straps. Easy to Lock & Use: You can easily secure cargo with our auto-retractable tie-down straps. Just press down on the release point to let the strap auto-retract into its housing. Also, you can pull out the amount of straps required to secure your load. Installation Instructions Ensure the ratchet strap is securely bolted to the frame or anchor point using the included fasteners. Tighten bolts firmly to prevent slippage during use. Pull out the desired length of the strap, ensuring it aligns smoothly without tangles or twists. Attach the S hooks to sturdy, compatible anchor points such as D-rings or tie-down loops. Operate the ratchet handle to tighten the strap until the load is firmly secured. Avoid over-tightening, which can damage the strap or cargo. Press the release mechanism when unloading to retract the strap neatly into its housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.